4PK 30"H Backless Distressed White Metal Barstool

  • Mfr # 4-ET-BT3503-30-WH-GG

  • Zoro # G2795809


product price: $312.99
/pk 4, $78.25/ea
Free Shipping & Returns

Key Features

Overall Height
30
Overall Width
17
Color
White
Finish
White Powder Coat
Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-ET-BT3503-30-WH-GG
Zoro #
G2795809
UPC #
889142044185
Country of Origin
China

Dimensions

Overall Height
30
Overall Width
17

Details

Color
White
Finish
White Powder Coat
Capacity
500
Material
Iron, Plastic
Item
Distressed White Metal Stool,PK4

Description

Distressed White Metal Stool,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.