Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Brown and Black Faux Leather and Metal Counter Height Bar Chairs, 2PK
Mfr # 716227
Zoro # G122810515
product price:Â
$
484.99
/pk 2, $242.50/ea
Free Shipping & Returns
Key Features
Height
37.4 in
Seat Style
Square
Length
20.9 in
Seat Material
Metal
Width
18.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716227
- Zoro #
- G122810515
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 37.4 in
- Length
- 20.9 in
- Width
- 18.7 in
Details
- Seat Style
- Square
- Seat Material
- Metal
- Shape
- Square
- Assembly Required
- Partial Assembly Needed
- Number of Stools Included
- 2
- Bar Chair Type
- Counter Height
- Capacity
- 250 lb
- Finish
- Powder Coated
- Item
- Bar Chairs
- Seat Color
- Black
Description
Comfortable enough to sit in for awhile, this set of two 26-inch brown and black faux leather and metal counter height bar chairs will transcend the look of your room. The brown faux leather seat of this stool is a nice contrast to the high quality, black metal of the legs and base. Modern minimalist in style, these chairs are not only good looking but comfortable to sit on even for long periods of time. The square shape of the seat combines with a partially open, ever so slightly curved back to give this chair a comfortable and fashionable look. 37.40-inch h x 18.70-inch w x 20.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.