Shop FLASH FURNITURE
See all product information
Create Account
5' x 7' Animal Print Area Rug with Raised Squares
- Mfr # ACD-RGYHPU-57-BK-GG
- Zoro # G003676926
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft 2-6/16 in x 7 ft 3-10/16 in
Color
Black
Material
Olefin, Polypropylene
Overall Width
62.4
Weight
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACD-RGYHPU-57-BK-GG
- Zoro #
- G003676926
- UPC #
- 840196358550
- Country of Origin
- Türkiye
Dimensions
- Size
- 5 ft 2-6/16 in x 7 ft 3-10/16 in
- Overall Width
- 62.4
- Overall Height
- 0.5
- Overall Length
- 87.6
Details
- Color
- Black
- Material
- Olefin, Polypropylene
- Weight
- 20
Description
Add some spice to any room in your home with this 5' x 7' animal print area rug. Wildly popular, animal patterns aren't just for clothing anymore. This stunning area rug boasts cheetah, leopard, giraffe and zebra designs on individually raised carpet squares transected by a solid black background. This large area rug has more going for it than great looks. Made from stain-resistant olefin fibers with a jute backing, this rug has an impressively soft underfoot tactile sensation. This multipurpose area rug is colorfast, water repellent, lays flat and does not shed so it works great in high traffic areas. This rug ships rolled and covered in plastic sheeting for easy transport. Vacuum regularly (with no beater bar) and spot clean if needed using a diluted solution of clear, mild detergent and water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.