5x7 Turquoise Rustic Southwest Style Area Rug

  • Mfr # ACD-RGC318-57-TQ-GG

  • Zoro # G403677004


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft
Color
Turquoise
Material
Olefin, Polypropylene
Pile Height
0.5
Length (In.)
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACD-RGC318-57-TQ-GG
Zoro #
G403677004
UPC #
840196358840
Country of Origin
Indonesia

Dimensions

Size
5 ft x 7 ft
Pile Height
0.5
Length (In.)
84
Width (In.)
60
Overall Width
60
Overall Length
84
Overall Height
0.5

Details

Color
Turquoise
Material
Olefin, Polypropylene
Weight
16

Description

Let the richly hued tones of this 5' x 7' area rug anchor the look of your space. The rustic style of this rug contrasts beautifully with everything from new furnishings to antique pieces. This area rug boasts a striking geometric pattern that can either accent or be the centerpiece of your room. Great looks are just the tip of the iceberg. Made from stain-resistant olefin fibers with a jute backing, this rug has an impressively soft underfoot tactile sensation. This multipurpose area rug is colorfast, water repellent, lays flat and does not shed so it works great in high traffic areas. Rolled and covered in plastic sheeting, this olefin rug will transport easily to your intended room. Vacuum regularly with no beater bar and spot clean if needed using a diluted solutio+B29:B31n of clear, mild detergent and water.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.