Zoro Homepage

6 PC Navy Umbrella Table Set with Folding Chairs

  • Mfr # GM-202012-NV-GG

  • Zoro # G900899213


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Glass, Iron, Plastic
Overall Width
31.25
Capacity
286
Overall Length
31.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-202012-NV-GG
Zoro #
G900899213
UPC #
889142610434
Country of Origin
China

Dimensions

Overall Width
31.25
Overall Length
31.25
Overall Height
28

Details

Color
Navy
Material
Glass, Iron, Plastic
Capacity
286
Weight
56

Description

Take advantage of the nice weather and eat your meals on the patio on this stylish 6 piece patio garden table set with umbrella. If you want to relocate your seating to another location on the deck, sit poolside or take it with you while camping or to an outdoor sporting event, the lightweight and compact design offer an easy to transport option. You can enjoy this set quickly, assembly of the table goes up in minutes and the chairs come fully assembled. The folding chairs are upholstered in a durable, breathable textilene material, designed for all-weather use. The attractive rippled tempered glass sits atop a 4-legged metal framed base. The included umbrella will shade you on those sunny days and has a tilt function that is activated by pushing the plastic ring on the pole. For longevity, care should be taken to protect from long periods of wet weather. Clean with a water based cleaning solution to keep in pristine condition. Take the stresses of the day away with this all-in-one patio table set for dining, entertaining, and relaxing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.