Soho 5-Piece Square Dining Side Chair Set with Cushions
- Mfr # 903-3309-JBP-5DS-CUSH/SU-753
- Zoro # G615499005
Key Features
Specifications
Details
- MFR #
- 903-3309-JBP-5DS-CUSH/SU-753
- Zoro #
- G615499005
- UPC #
- 193574196801
- Country of Origin
- Indonesia
- Fabric
- Canvas Regatta
- Finish
- Rehau Fiber in a java brown finish
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Pallet
- Yes
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Assembly Required
- Yes
Dimensions
- Overall Size
- Table: 40 in L x 40 in W x 30 in H | Side chair: 22 in L x 23 in W x 34 in H
Description
Upgrade your outdoor dining experience with the Soho 5-Piece Square Dining Side Chair Set with Cushions, from the contemporary and high-quality Soho Collection. Made with a fully anodized aluminum frame and Rehau Java Brown fiber weaving, this set includes four comfortable side chairs and a 40 square table. You can choose from a variety of Sunbrella fabric cushions to match your outdoor decor. The table has a thin sheet of Plexiglas for added strength and durability, eliminating the need for a glass. With its unique look and multi-colored textured surface, the Soho Collection is one of the most attractive collections for outdoor use, and it gives you the freedom to create your own sectional and become the envy of your neighbors. Make your outdoor space sleek, modern, and comfortable with the Soho 5-Piece Square Dining Side Chair Set with Cushions.
- Contemporary 5 pc outdoor wicker dining set with glass
- Weather and UV resistant
- Cushions are optional on this item
- No assembly required
- Matching seating group and pub set available
- Stackable design helpful In commercial settings
- Set Includes: 4 side chairs and 1 40" Square Table with glass
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.