6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: Black
- Mfr # ZB-803-510-SET-BK-GG
- Zoro # G3643637
product price:Â
$
3,165.99
/ea
Free Shipping & Returns
Key Features
Series
Alon
Frame Material
Metal
Overall Depth
25-1/4" to 77"
Number of Compartments
6
Overall Height
27"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZB-803-510-SET-BK-GG
- Zoro #
- G3643637
- UPC #
- 847254079822
- Country of Origin
- China
Dimensions
- Overall Depth
- 25-1/4" to 77"
- Overall Height
- 27"
Details
- Series
- Alon
- Frame Material
- Metal
- Number of Compartments
- 6
- Category Type
- Living Room Set
- Item
- Living Room Set
- Upholstery Color
- Black
- Color
- Black
Description
Reception Set,Black Leather,6 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.