Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Khaki Linen Blend Modular L Shaped Six Piece Corner Sectional
- Mfr # 714558
- Zoro # G723438804
product price:Â
$
2,251.99
/ea
Key Features
Finish
Matte
Shape
L Shaped
Depth
120 in
Sectional Orientation
Reversible
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714558
- Zoro #
- G723438804
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Shape
- L Shaped
- Sectional Orientation
- Reversible
- Assembly Required
- Partial Assembly Needed
- Capacity
- 6
- Color
- Black
- Hand Crafted
- Yes
- Sectional Type
- Corner Sectional
- Style
- Modern
- Item
- Sectionals
- Sectional Design
- Modular
- Recline
- No
- Number of Pieces
- 6
- Upholstery Material
- Linen Blend
- Material
- Solid and Manufactured Wood
- Upholstery Color
- Khaki
Dimensions
- Depth
- 120 in
- Length
- 23.2 in
- Width
- 160 in
Description
Elevate your lounging to the next level with this khaki linen blend modular l shaped six piece corner sectional. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 160.00-inch w x 120.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.