Zoro Homepage

60" Circle Wave Oak Table Set-14" Stack Chairs

  • Mfr # XU-GRP-14CH-A60-HCIRC-OAK-T-P-GG

  • Zoro # G5974939


product price: $709.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Material
Chrome, Laminate, Particleboard, Plastic, Steel
Height
25.25
Length
60
Width
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-GRP-14CH-A60-HCIRC-OAK-T-P-GG
Zoro #
G5974939
UPC #
889142934202
Country of Origin
China

Dimensions

Height
25.25
Length
60
Width
60

Details

Color
Oak
Material
Chrome, Laminate, Particleboard, Plastic, Steel

Description

Prepare for a new year by incorporating these modern collaborative table sets in your classroom that are designed to encourage all students to participate in group learning. You can create unlimited combinations using various shapes and colors. With our ergonomic shell student chairs included there is no need to shop around. Practical for any class setting this school table group will last you for many years with its durable thermal fused laminate top that is scratch, stain and warp resistant. Height adjustable chrome lower legs give you the flexibility to raise or lower the table. Self-leveling nylon floor glides keep the table from wobbling and protect your floor by sliding smoothly when you need to move it. Purchase our pre-built table and chair bundle for your classroom, daycare, Sunday school or home. The plastic stack chairs with 14" seat height are ideal for kindergarteners through 3rd grade students.


  • 8 Piece Flexible Learning Wave Activity Table Set with Stack Chairs
  • Activity Table Size: 60"W x 60"L x 16.25-25.25"H
  • 1" Thick Thermal Fused Laminate Top is Scratch and Stain Resistant Top
  • 16 Gauge Tubular Steel Legs adjust in 1" increments
  • Black Powder Coated Upper Legs and Chrome Lower Legs
  • Self-Leveling Nylon Floor Glides prevent scratches and wobbling
  • Classroom Chair Size: 16"W x 15.5"D x 23.75"H; Back Size: 11.5"W x 11"H; Seat Size: 12"W x 11.5"D x 14"H
  • Ergonomic shell stack chair is UV, heat, and cold protected
  • Bright Nickel, non-corrosive chrome plated frame finish
  • Space-saving design for the classroom, stacks 12 high

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.