60" White/Rustic TV Stand with Storage Shelves

  • Mfr # ZG-025-WH-GG

  • Zoro # G906016058


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Color
White/Oak
Material
Engineered Wood
Length
15.5
Width
60
Height
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZG-025-WH-GG
Zoro #
G906016058
UPC #
840196352527
Country of Origin
China

Dimensions

Length
15.5
Width
60
Height
31.75

Details

Color
White/Oak
Material
Engineered Wood
Weight
84
Capacity
100

Description

Storage with style describes this extra tall 60 inch TV stand that provides display surfaces for electronics and treasured keepsakes and storage for remote controls, throw blankets, or kids toys. This modern farmhouse TV stand for up to 60" TV's boasts fixed open storage shelves and a storage cabinet with an adjustable shelf and wire management holes. Comprised of durable engineered wood in a beautiful wood grain finish, the shelf and drawers hold up to 25 lbs. static weight while the unit holds up to 100 lbs. static weight. Assembly takes less than an hour and a damp cloth is all that is needed to keep your new entertainment center clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.