Malaki 65 Inch TV Stand w/2 Rattan Soft Close Doors/Fixed Center Shelf, up to 70in. TV's, Natural
- Mfr # EV-ET4216-ZZ-NAT-GG
- Zoro # G216181897
Key Features
Specifications
Details
- MFR #
- EV-ET4216-ZZ-NAT-GG
- Zoro #
- G216181897
- UPC #
- 196861189715
- Country of Origin
- Malaysia
- Color
- Natural
- Material
- Engineered Wood, Rattan, Steel, Zinc Alloy
- Capacity
- 176 lbs
- Shape
- Rectangle
Dimensions
- Length
- 15.75 in
- Width
- 66 in
Description
Elevate any room in your home with the on-trend style of this multifunctional 2 door TV stand for 70 TV's. Whether placed in your living room or bedroom as a traditional media console, in the hallway or entryway as an accent piece, or in your dining room for additional storage, this piece will blend seamlessly with its mid century modern appeal. The durable, engineered wood frame features 2 adjustable center feet for extra stability and is capable of holding up to 176 lbs. static weight while the fixed middle shelf and upper shelves hold up to 22 lbs. static weight each. Boasting dual soft close doors with rattan accents as well as 2 cable management holes, this 65 inch TV stand will accommodate TV's up to 70 as well as other electrical components in style. Plastic floor glides prevent damage to hard indoor flooring surfaces while assembly takes less than an hour with the included step-by-step instructions and tools. Maintaining your new entertainment center is easily achieved with a dry cloth.
- Mid-Century Modern TV Stand with 2 Soft Close Doors
- Natural Finish with Rattan Accented Doors and Complementary Black Handles
- Strong and Durable Engineered Wood Construction
- Holds up to 176 LBS. Static Weight
- Fixed Center Shelf Holds up to 22 LBS. Static Weight
- Compatible With TV's up to 70-Inches
- Protective Fixed Floor Glides Prevent Damage to Hard Indoor Flooring Surfaces
- Wipes Clean with a Dry Cloth
- Arrives Smartly Packaged and Ready for Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.