Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

661 lb. Capacity Gray Stack Chairs-Black Frame, 5PK

  • Mfr # 5-RUT-16-PDR-GY-GG

  • Zoro # G605812326


product price: $231.99
/pk 5, $46.40/ea
Free Shipping & Returns

Key Features

Color
Gray Plastic/Black Frame
Frame Finish
Black Powder Coat
Material
Metal, Plastic, Polypropylene
Weight Capacity
661
Overall Width
17.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-RUT-16-PDR-GY-GG
Zoro #
G605812326
UPC #
196861036453
Country of Origin
China

Dimensions

Overall Width
17.25
Overall Length
21.5
Overall Height
29

Details

Color
Gray Plastic/Black Frame
Frame Finish
Black Powder Coat
Material
Metal, Plastic, Polypropylene
Weight Capacity
661

Description

Run a smooth after school program by having plenty of these heavy-duty plastic stack chairs around rambunctious kids who tend to be tough on seating. These classroom chairs are comfortable with an air-vented back and waterfall seat edge to put students at ease while learning. The 16" seat height is ideal for 3rd - 7th Grade students.
These school stack chairs are built to last with a dual braced frame that can hold up to 661 pounds. School maintenance workers can appreciate student chairs that can stack for floor upkeep, these student desk chairs stack up to 15 chairs high. We consider this set of 5 student stack chairs to be the premier stack chair - essential for every school and classroom setting.


  • Multipurpose Stack Chair
  • 661 lb. Static Weight Capacity
  • Stack Quantity: 15
  • Recommended for 3rd - 7th Grade Students
  • Ergonomically Contoured Black Plastic Seat Shell
  • Vented Back allows air circulation
  • Dry assisting drain holes
  • Black Powder Coated Frame with non-marring plastic floor glides
  • 3 Years Limited Warranty
  • Ships Fully Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.