Shop FLASH FURNITURE
See all product information
Create Account
8 pcs. Living Room Set, 25-1/4" to 129" x 27", Upholstery Color: Black, Series: Alon
- Mfr # ZB-803-620-SET-BK-GG
- Zoro # G3643582
product price:Â
$
5,093.99
/ea
Free Shipping & Returns
Key Features
Series
Alon
Frame Material
Stainless Steel
Overall Depth
25-1/4" to 129"
Shape
Concave
Number of Compartments
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-803-620-SET-BK-GG
- Zoro #
- G3643582
- UPC #
- 847254079242
- Country of Origin
- China
- Series
- Alon
- Frame Material
- Stainless Steel
- Shape
- Concave
- Number of Compartments
- 8
- Category Type
- Living Room Set
- Item
- Living Room Set
- Upholstery Color
- Black
- Color
- Black
Dimensions
- Overall Depth
- 25-1/4" to 129"
- Overall Height
- 27"
Description
Reception Set,Black Leather,8 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.