
8" Queen Cooling Green Tea Memory Foam Mattress
Mfr # CL-MF101-8-Q-GG
Zoro # G608639029
original price:Â $310.99 , new price: $285.99 , 8 percent off
new price:Â $285.99
/eaKey Features
Inner Material
Foam, Polyester
Color
White
Material
Foam, Polyester
Overall Length
60 in
Overall Height
8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL-MF101-8-Q-GG
Zoro #
G608639029
UPC #
196861030031
Country of Origin
India
Dimensions
Overall Length
60 in
Overall Height
8 in
Overall Width
80 in
Details
Inner Material
Foam, Polyester
Color
White
Material
Foam, Polyester
Weight Capacity
550 lbs
Description
Innovative layers and super soft materials make this green tea and charcoal infused mattress in a box a must have for your sleep space. From top to bottom, your comfort and sleep health is our priority. The soft knitted top layer feels marvelous against your skin and is just the beginning of this top notch mattress. Next up in the hit parade is the 2 inch layer of gel and charcoal infused memory foam that helps manage moisture, odors, and body temperature for more hygienic sleep. 6 full inches of supportive, high density foam infused with cooling gel and green tea extracts for relaxation, improved sleep and will keep your mattress fresh. Last but definitely not least, the anti-slip bottom features a zipper that allows you to remove the knitted cover for machine washing. All foam is CertiPUR-US Certified for content and the whole mattress is fiberglass free. This bed in a box ships compressed and expertly packaged for easy handling. Simply unbox, unroll, and let your new bed expand. Your new bed is ready to sleep on immediately but please allow 48-72 hours for full expansion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.