Shop FLASH FURNITURE

8' x 10' Brown Mother Bear & Cubs Olefin Area Rug

  • Mfr # OKR-RG1114-810-BN-GG

  • Zoro # G304650977


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Brown
Material
Olefin, Polypropylene
Length (In.)
120
Width (In.)
96
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OKR-RG1114-810-BN-GG
Zoro #
G304650977
UPC #
840196362496
Country of Origin
Türkiye

Dimensions

Size
8 ft x 10 ft
Length (In.)
120
Width (In.)
96
Overall Height
0.5

Details

Color
Brown
Material
Olefin, Polypropylene
Weight
34

Description

Charm visitors while adding feel-good vibes to your home with the beautiful design of this wildlife themed indoor area rug featuring a mother bear and her cubs. Ideal for nature lovers and wildlife enthusiasts, this rustic area rug will add warmth to hardwood floors and protect flooring in high-traffic areas. This rustic area rug can be a warm place for your feet by the bed, an accent piece in the living room, or a focal point in entryways. Rest assured this area rug is built for longevity. Made from olefin fibers, this durable area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.