Shop FLASH FURNITURE

TopGuard 36" Round White Faux Marble Outdoor Tabletop with Seamless Surface Technology

  • Mfr # ST-RD918C-1-M-3A-M-WH-MAR-GG

  • Zoro # G022936551


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Material
High Density Fiberboard, Laminate (High Pressure), Steel
Length
36 in
Height
1.5 in
Color
White Faux Marble
Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-RD918C-1-M-3A-M-WH-MAR-GG
Zoro #
G022936551
UPC #
889142413233
Country of Origin
Malaysia

Dimensions

Length
36 in
Height
1.5 in
Width
36 in

Details

Material
High Density Fiberboard, Laminate (High Pressure), Steel
Color
White Faux Marble
Capacity
300 lbs

Description

This Commercial Grade 36" Round Faux Marble TopGuard HPL Wrapped Tabletop combines durability, performance, and design sophistication for today’s commercial spaces. Featuring premium TopGuard technology, the HPL surface wraps seamlessly over the edges for a continuous, marble look while protecting against chips, peeling, and wear. Built on a dense 0.7" hardboard core, this tabletop offers the strength and screw-holding power required for daily use in restaurants, cafés, banquet facilities, and outdoor patios. Its all-weather construction resists heat, UV, and moisture, while the scratch- and stain-resistant laminate finish keeps surfaces looking professional with minimal upkeep. The textured faux marble finish delivers timeless style, complementing both modern and traditional décor. Designed for easy installation, with the tabletop hardware included, it pairs with most standard commercial bases (not included) for a quick, reliable setup. Whether indoors or outdoors, this tabletop cleans easily with a damp cloth and is built to deliver lasting value and performance in high-traffic environments.


  • Commercial 36" Round Indoor Outdoor Tabletop with Seamless Wrapped Edge
  • TopGuard Technology in a White Faux Marble Finish
  • Seamless Edge Design Prevents Chipping and Peeling
  • Scratch And Stain Resistant High Pressure Laminate Surface
  • 0.7 Inch Hardboard Core
  • UV Heat And Moisture Resistant For Indoor Or Outdoor Use
  • Heavy Duty 300 LB. Static Weight Capacity Supports Demanding Foodservice Use
  • Compatible With Most Standard Commercial Table Bases (Not Included)
  • Screws Included For Fast And Secure Tabletop Mounting
  • Easy To Clean With Damp Cloth And Mild Non Abrasive Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products