Shop FLASH FURNITURE

36" Square Tabletop, Seamless Surface Technology, Gray Faux Concrete, 24" Black RND Bar Height Base

  • Mfr # ST-SQ36-CMGY-TR24B-GG

  • Zoro # G922936439


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Capacity
300 lbs
Height
42 in
Length
36 in
Material
Cast Iron, High Density Fiberboard, Iron, Laminate (High Pressure), Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-SQ36-CMGY-TR24B-GG
Zoro #
G922936439
UPC #
889142916512
Country of Origin
Malaysia

Dimensions

Width
36 in
Height
42 in
Length
36 in

Details

Capacity
300 lbs
Material
Cast Iron, High Density Fiberboard, Iron, Laminate (High Pressure), Steel
Color
Gray Faux Concrete/Black Base

Description

Elevate your commercial or hospitality space with this 36 inch square, high-performance indoor gray faux concrete tabletop with included bar height base, designed to combine sleek aesthetics with unmatched durability. The premium TopGuard High Pressure Laminate (HPL) surface wraps seamlessly over the edges, offering a high-end look without the maintenance. No visible seams, no peeling or chipping edges, just smooth continuity that enhances every dining environment. Built on a robust 0.7" hardboard core, the tabletop offers long-lasting structural integrity and supports up to 300 lbs. of static weight. Paired with a black cast iron 24" round bar height base, it’s a stable, stylish solution for restaurants, cafes, and hospitality spaces that demand strength without compromising style. With resistance to heat and spills, this table is ideal for busy establishments. Easy to install, clean, and maintain, it includes mounting hardware for a secure setup. Whether you're outfitting a sunny hotel patio or an event venue, this table offers the look of luxury and the resilience of commercial-grade design.


  • Commercial 36" Square Indoor Table with Round Base
  • Seamless TopGuard High Pressure Laminate Tabletop in Gray Faux Concrete
  • Seamless Edge Design Prevents Chipping and Peeling
  • 1.5 Inch Thick Top with 0.7" Hardboard Core
  • Black 24" Round Cast Iron Bar Height Base
  • Heat And Moisture Resistant For Indoor Use
  • Adjustable Floor Glides for a Stable Wobble-Free Dining Surface
  • Assembled Easily with Included Tabletop Hardware and Instructions
  • Use Tabletop Screws Only To Avoid Damage to the Surface
  • Wipes Clean With Damp Cloth And Mild Non Abrasive Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products