Accent Chair, 26-1/2" x 32-1/2", Upholstery Color: Red

  • Mfr # ZB-6-GG

  • Zoro # G3631229


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Metal
Overall Depth
26-1/2"
Shape
Curved
Overall Height
32-1/2"
Category Type
Accent Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB-6-GG
Zoro #
G3631229
UPC #
847254099554
Country of Origin
China

Dimensions

Overall Depth
26-1/2"
Overall Height
32-1/2"

Details

Frame Material
Metal
Shape
Curved
Item
Accent Chair
Category Type
Accent Chair
Upholstery Color
Red
Color
Red

Description

Leather Lounge Chair,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.