Shop FLASH FURNITURE
See all product information
Create Account
Dean Club Style Commercial Barrel Accent Armchair, 360 Degree Swivel Metal Base and Sloped Armrests
- Mfr # BS-AC22-064-CRM-BCL-GG
- Zoro # G222936481
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lbs
Overall Height
30.75 in
Overall Length
27.25 in
Seat Color
Cream Boucle
Overall Width
28.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS-AC22-064-CRM-BCL-GG
- Zoro #
- G222936481
- UPC #
- 889142930624
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 30.75 in
- Overall Length
- 27.25 in
- Overall Width
- 28.5 in
Details
- Weight Capacity
- 400 lbs
- Seat Color
- Cream Boucle
- Material
- Foam, Polyester, Steel
Description
Elevate your business or living space with our Club Style Swivel Upholstered Barrel Armchair. Conveniently designed with a woodgrain vinyl wrapped 360-degree swivel base, it lets you shift around and chat with everyone in the room, making it perfect for parties, family get-togethers, or conference rooms. Our armchair doesn't just excel in functionality though, with an elegant LeatherSoft upholstered finish, it also upgrades your interiors. Offering cozy comfort with a mid-back design and high-density foam cushioned seat, this chair provides hours of relaxation. The traditional barrel design, cloaked in soft but durable LeatherSoft upholstery, makes it a retreat for those looking to enjoy a drink in the hotel bar or unwind after a long day. The sturdy steel base holds up to 400 lbs. static weight and ensures durability that holds up in hospitality environments and busy households. Make this chair, that requires no assembly and cleans with water and a neutral detergent, a part of your environment for a refreshing, inviting atmosphere.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.