Advantage Navy Discount Church Chair, 21" Wide

  • Mfr # EPCHT-101

  • Zoro # G9006792


product price: $91.95
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Navy Fabric/Silver Vein Frame
Style
Stacking Church Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPCHT-101
Zoro #
G9006792
UPC #
841201100867
Country of Origin
China

Details

Color
Navy Fabric/Silver Vein Frame
Style
Stacking Church Chair

Description

The Navy Discount Church Chair - 21 in. Wide with Silver Vein Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. Keep all guests engaged with the 4" thick foam padding containing zero fillers and a waterfall seat edge. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 1000 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.