Kylie 6 Piece 16 Inch Round Floor Cushions w/Handles in Plastic - Assorted Primary Colors
- Mfr # HN-12301-ASST-GG
- Zoro # G816382854
Key Features
Specifications
Details
- MFR #
- HN-12301-ASST-GG
- Zoro #
- G816382854
- UPC #
- 196861196768
- Country of Origin
- China
- Color
- Assorted
- Weight Capacity
- 300 lb
- Material
- Foam, Plastic
Dimensions
- Width (In.)
- 16
- Length
- 16 in
Description
Support multiple activities while providing cushioned support to your preschoolers, students, or young readers, ages 4 and up, with this set of 6 commercial grade extra thick floor cushions in vibrant primary colors. The plastic covering is soft but durable to withstand wear and tear, is water resistant, and features a non-slip bottom for safety. 3 inches of high density foam provides more comfort than sitting on the floor to help kids remain engaged with their tasks. The lightweight design and sewn-in carry handle allow for easy portability and these floor seats stack when not in use for easy storage. This modern approach to flexible seating encourages collaborative learning and aids with teaching color recognition. This 6-piece soft seating set will brighten any classroom, daycare, or library and each cushion holds up to 300 lbs. static weight. Wipe your alternative seating with a damp cloth, along with a sanitizer to keep them in like new condition.
- 16 Inch Round Commercial Floor Cushions, Set of 6
- Plastic Covers in Vibrant Primary Colors
- Extra Thick 3 Inch Foam Layer
- Water Resistant Materials
- Lightweight with Sewn-In Carrying Handle
- Suitable for Ages 4 - Adult
- Non-Slip Bottoms for Safety
- Accommodates up to 300 LBS. Static Weight Per Cushion
- Wipe Clean with a Damp Cloth and Sanitizer
- No Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.