Alonza Chair, White Seat, White Back, 24.5 W 25" L 31.25 H, Chrome, Polypropylene Seat

  • Mfr # FH-132-CPP1-WH-GG

  • Zoro # G5037188


product price:  $94.39
/ea
Free Shipping & Returns

Key Features

Seat Color
White
Seat Material
Chrome, Polypropylene
Overall Height
31.25
Overall Width
24.5
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FH-132-CPP1-WH-GG
Zoro #
G5037188
UPC #
889142209812
Country of Origin
China

Dimensions

Overall Height
31.25
Overall Width
24.5
Overall Depth
25"
Width
24-1/2"
Length
25

Details

Item
Chair
Seat Color
White
Seat Material
Chrome, Polypropylene
Back Color
White
Frame Material
Metal
Backrest
Curved Back
Color
White
Series
Alonza
Weight Capacity
280
Material
Polypropylene; Back, Seat: Plastic; Base: Chrome
Style
Guest Chair

Description

Chair,Chrm,Plastc,White,Alonza Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.