Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aransas Patio Set, Blk w/Stl Frame, 4 pcs.

  • Mfr # JJ-S312-GG

  • Zoro # G7342190


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
4 Piece Patio Set
Material
Glass (Table Top); Fabric (Seat), Wicker/Rattan (Back)
Width
43"
Height
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJ-S312-GG
Zoro #
G7342190
UPC #
889142337256
Country of Origin
China

Dimensions

Width
43"
Height
30"
Depth
22 in
Seat Height
15 1/2 in
Length
22"
Chair Depth
22 in
Chair Height
30 in
Table Width
29 1/2 in
Chair Back Height
16 3/4 in
Chair Seat Depth
22 in
Table Length
16 in
Tabletop Thickness
3/16 in
Chair Seat Width
43 in
Chair Width
43 in
Table Height
14 3/4 in

Details

Color
Black
Type
4 Piece Patio Set
Material
Glass (Table Top); Fabric (Seat), Wicker/Rattan (Back)
Frame Material
Wicker/Rattan
Item
Aransas Patio Set,Blk w/Stl Frame,4 pcs.
Includes
2 Chairs, Sofa, Table
Tabletop Material
Glass
Assembly
Unassembled
Tabletop Color
Black
Weight Capacity
350 lb
Features
Curved Arms, Plastic Floor Glides
Construction
Glass, Metal
Resistant To
Weather Resistant
Table Weight Capacity
350 lb
Maximum Number of Table Seats
4
Includes Back Cushions
No
Includes Arms
Yes
Chair Weight
66 lb
Chair Seat Color
Gray
Chair Seat Material
Fabric
Resistance Properties
Weather Resistant
Chair Frame Material
Metal
Stackable Chairs
No
Table Frame Material
Steel
Number of Tables
1
Product Type
Patio Lounge Set
Includes Seat Cushions
Yes
Chair Weight Capacity
350 lb
Table Weight
10 lb
Chair Frame Color
Black
Chair Back Material
Rattan, Wicker
Table Frame Color
Black
Includes Umbrella
No Umbrella
Number of Chairs
2
Chair Back Color
Black
Includes Umbrella Hole
No
Table Shape
Rectangle
Swivel Chairs
No
Assembled/Unassembled
Unassembled
Surface Material
Glass
Series
Aransas
Frame Color
Black
Shape
Rectangle

Description

Patio Lounge Set, Chair Seat Material Fabric, Includes Umbrella Hole No, Number of Chairs 2, Table Diameter Not Applicable, Table Height 14 3/4 in, Table Weight 10 lb, Tabletop Color Black, Tabletop Material Glass, Chair Seat Color Gray, Chair Weight Capacity 350 lb, Includes Umbrella No Umbrella, Table Frame Material Steel, Table Length 16 in, Table Shape Rectangle, Assembly Unassembled, Chair Depth 22 in, Chair Height 30 in, Chair Width 43 in, Features Curved Arms, Plastic Floor Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.