Ashton 30 Square LeatherSoft Tufted Ottoman with Metal Frame, Beige LeatherSoft/Black Frame

  • Mfr # WX-TY-101-BG-LT-BLK-GG

  • Zoro # G411664911


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Width
30.25 in
Length
30.25 in
Material
Engineered Wood, Faux Leather, Foam, Iron
Capacity
300 lb
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WX-TY-101-BG-LT-BLK-GG
Zoro #
G411664911
UPC #
196861152313
Country of Origin
China

Dimensions

Width
30.25 in
Length
30.25 in

Details

Color
Beige
Material
Engineered Wood, Faux Leather, Foam, Iron
Capacity
300 lb
Shape
Square

Description

Relaxation is made simple and stylish with this square LeatherSoft tufted ottoman. Whether youre seeking a new way to relax after a busy day or looking to provide your friends, family, and guests with a calm, welcoming environment, this ottoman with a classic look is the ideal choice for your living room or gathering area. This ottoman features a leather soft construction for exceptional comfort that you can rely on. A tufted design makes this a seamless addition to your space that will look great with the rest of your dcor. In addition to being a perfect way to put your feet up while sitting in your favorite chair, this ottoman can serve as an extra seat for your friends or family, adding welcome versatility to your space. Adjustable floor glides make moving throughout your space hassle-free. A sturdy iron frame delivers open style as well as durability, as this ottoman can hold up to 250 lbs. static weight. Assembly is quick and easy, typically taking under ten minutes. Maintenance is just as simple, as cleanup can be done with a quick vacuuming or light brushing. Making yourself comfortable is as easy as making this LeatherSoft ottoman a part of your space for softness and style that you and your guests will love.


  • •Square Faux Leather Tufted Ottoman
  • •Beige
  • •Leather Soft Construction for Maximum Comfort
  • •Classic Style That Will Look Great in Living Rooms and Gathering Areas
  • •Sturdy Iron Frame Built to Hold Up to 250 lbs. Static Weight
  • •Tufted Design for Simple, Upscale Flair
  • •Adjustable Floor Glides for Easy Movement
  • •Versatile Addition to Your Space That Can Be Used as Foot Rest or Extra Seating
  • •Assembles Easily in Under Ten Minutes
  • •Can Be Cleaned with Vacuum or Light Brushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.