Shop HOMEROOTS
See all product information
Create Account
Set of Four Brown Solid Wood Crate, 4PK
Mfr # 487672
Zoro # G922910514
product price:Â
$
131.99
/pk 4, $33.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
13 in
Overall Length
21 in
Overall Height
11-1/4 in
Weight Capacity
47 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487672
- Zoro #
- G922910514
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 13 in
- Overall Length
- 21 in
- Overall Height
- 11-1/4 in
Details
- Shape
- Rectangle
- Weight Capacity
- 47 lb
- Frame Material
- Wood
- Drawers
- No
- Features
- Nesting
- Holiday / Occasion
- No Holiday
- Doors Included
- No
- Color
- Brown
- Shelves Included
- No
- Lid Included
- No
- Handles Included
- Yes
- Type
- Crate
- Clothing Rod Included
- No
- Assembly
- No Assembly Needed
- Includes
- 4 Pieces; Extra Large Crate 11.25 x 21 x 13, Large Crate10 x 18.25 x 11.25, Medium Crate 9.25 x 16.25 x 9.5, Small Crate 8.25 x 14 x 8 in
- Style
- Cottage
- Item
- Organizers
- Finish
- Natural
- Commercial Use
- Yes
Description
The set of four brown solid wood crate offers a stylish solution for all your organizing needs. Crafted from solid wood, these crates exude a charming cottage style that complements any decor. This set includes four versatile sizes, featuring an extra large crate measuring 21-inch x 13-inch x 11.25-inch, a large crate at 18.25-inch x 11.25-inch x 10-inch, a medium crate sized 16.25-inch x 9.5-inch x 9.25-inch, and a small crate at 14-inch x 8-inch x 8.25-inch. The rectangular shape of each crate maximizes storage potential while adding a warm touch to your home. Perfect for organizing toys, books, or even household supplies, these crates combine functionality with aesthetic appeal for a truly useful addition to your space. 11.25-inch h x 21-inch w x 13-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov