Zoro Homepage

Ashton 34 Round Cotton Linen Tufted Ottoman with Metal Frame, Gray Cotton Linen/Black Frame

  • Mfr # WX-TY-104-GRY-LN-BLK-GG

  • Zoro # G511664798


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Width
33.75 in
Length
33.75 in
Material
Engineered Wood, Foam, Iron, Polyester
Capacity
300 lb
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-TY-104-GRY-LN-BLK-GG
Zoro #
G511664798
UPC #
196861152306
Country of Origin
China

Dimensions

Width
33.75 in
Length
33.75 in

Details

Color
Gray
Material
Engineered Wood, Foam, Iron, Polyester
Capacity
300 lb
Shape
Round

Description

Relaxation is made simple and stylish with this round cotton linen tufted ottoman. Whether youre seeking a new way to relax after a busy day or looking to provide your friends, family, and guests with a calm, welcoming environment, this ottoman with a classic look is the ideal choice for your living room or gathering area. This ottoman features high quality upholstery for exceptional comfort and cotton softness that you can rely on. A tufted design makes this a seamless addition to your space that will look great with the rest of your dcor. In addition to being a perfect way to put your feet up while sitting in your favorite chair, this ottoman can serve as an extra seat for your friends or family, adding welcome versatility to your space. Adjustable floor glides make moving throughout your space hassle-free. A sturdy iron frame delivers open style as well as durability, as this ottoman can hold up to 250 lbs. static weight. Assembly is quick and easy, typically taking under ten minutes. Maintenance is just as simple, as cleanup can be done with a quick vacuuming or light brushing. Making yourself comfortable is as easy as making this cotton ottoman a part of your space for softness and style that you and your guests will love.


  • •Round Cotton Linen Tufted Ottoman
  • •Gray
  • •Cotton Construction and Premium Upholstery for Maximum Comfort
  • •Classic Style That Will Look Great in Living Rooms and Gathering Areas
  • •Sturdy Iron Frame Built to Hold Up to 250 lbs. Static Weight
  • •Tufted Design for Simple, Upscale Flair
  • •Adjustable Floor Glides for Easy Movement
  • •Versatile Addition to Your Space That Can Be Used as Foot Rest or Extra Seating
  • •Assembles Easily in Under Ten Minutes
  • •Can Be Cleaned with Vacuum or Light Brushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.