
Avery Modern Metal Wrap X Base Driftwood Coffee Table (Discontinued)
- Mfr # NAN-JH-17150-DWD-GG
- Zoro # G503677102
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NAN-JH-17150-DWD-GG
Zoro #
G503677102
UPC #
840196333069
Country of Origin
China
Dimensions
Overall Height
16.875
Overall Length
30.875
Overall Width
30.875
Details
Weight Capacity
100
Weight
19.2
Color
Driftwood
Material
Particleboard, Steel
Description
Step away from the ordinary and add a fresh new look to your home or business with this upgraded round coffee table. Round tables are extremely versatile and can be used in multiple areas to soften the straight lines of sofas and chairs and will tie the decor in your reception area together for a polished look. Circular tables can be used in large rooms as display tables and they give the illusion of space which is great for smaller living areas. Strength and durability are evident in the composition of this coffee table. Smoothly textured engineered wood in a smooth driftwood finish sits atop a powder coated black steel tube X style frame. Metal screw reinforcements allow this table to accommodate up to 100 lbs. static weight capacity. Assemble your new coffee table in 30 minutes or less with included materials. Maintain the appearance of this display table easily by wiping with a dry cloth to remove spills and dust. Adjustable plastic floor glides protect your hard flooring surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.