Flash Furniture
Barstool, Adjustable, Rose Gold
Mfr # CH-181070-26S-ROS-GG
Zoro # G8506957
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 26" to 35"
- Material Plastic
- Frame Material Metal
- Finish Rose Gold Finish
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 78021 Astor Gold Wall Frame; 16 x 20 in. (78021)
- GARLAND Open Top Pilot Assembly Kit (CK4515518)
- ALATERRE FURNITURE Shaker Cottage 40"W Desk, Espresso (ASCA06P0)
- REGENCY Regency Flip Flop 67 in High Folding Bookcase, Easy Assembly Shelf Storage- White (FF6730WH)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. (CH-92023-1-ORG-GG)
- FLASH FURNITURE Mid-Back Tractor Seat w/Chrome Frame, Blk (LF-215-BLK-GG)
- FLASH FURNITURE White Vinyl Adjustable Height Barstool (CH-122070-WH-G-GG)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- Flash Furniture Adjustable Bar Stools