Barstool, Cushion, Antique, Cross Back
Mfr # XA-X-BAR-GO-BC-GG
Zoro # G5030328
product price:Â $187.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Dark Antique
Finish
Smooth
Material
Wood
Backrest
Cross Back
Frame Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XA-X-BAR-GO-BC-GG
Zoro #
G5030328
UPC #
889142258049
Country of Origin
China
Dimensions
Seat Height Range
29-3/4"
Details
Color
Dark Antique
Finish
Smooth
Material
Wood
Item
Barstool,Cushion,Antique,Cross Back
Backrest
Cross Back
Frame Material
Wood
Seat Material
Foam
Weight Capacity
350 lb.
Caster Type
Plastic Glides
Description
Barstool,Cushion,Antique,Cross Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.