Barstool, Ladder Back, Clr w/Blk Vnyl Sea

  • Mfr # XU-DG697BLAD-CLR-BAR-BLKV-GG

  • Zoro # G3644623


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl Seat/Clear Coated Metal Frame
Finish
Clear Coated
Material
Metal, Foam
Weight Capacity
500 lb.
Seat Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG697BLAD-CLR-BAR-BLKV-GG
Zoro #
G3644623
UPC #
889142025474
Country of Origin
China

Dimensions

Seat Height Range
31"

Details

Color
Black Vinyl Seat/Clear Coated Metal Frame
Finish
Clear Coated
Material
Metal, Foam
Weight Capacity
500 lb.
Seat Material
Vinyl
Backrest
Ladder Back
Item
Barstool,Ladder Back,Clr w/Blk Vnyl Seat
Caster Type
Plastic Glides
Frame Material
Metal

Description

Create a first-rate dining experience by offering your patrons great food, service and attractive furnishings. Commercial furniture needs to be durable and low maintenance so metal barstools are a popular choice for furnishing restaurants, pool halls, lounges, bars and other high traffic establishments. This Clear Coated Ladder Back Metal Restaurant Barstool is easy to clean, which is an important aspect when it comes to a business. Built to withstand the everyday hustle and bustle in the restaurant and hospitality business, these dining stools will also look great in your home. The thick, foam padded seat and ladder back design will keep guests comfortable. The frame is stabilized using two welded support bars, which includes a footrest to prevent leg discomfort. The floor glides help protect your floors and ensure smooth gliding. Use this bar height stool in your kitchen, dining room or home bar and give your decor a fresh look. The simple and lightweight design of this stool will not disappoint, whether used in the home or your commercial business.


  • Metal Dining Bar Chair for High Traffic Businesses
  • 500 lb. Weight Capacity
  • Ladder Back Design with Curved High Back for comfort
  • 2.5" Thick Foam Padded Seat with CAL 117 Fire Retardant Foam
  • Welded Joint Assembly with Two Curved Support Bars
  • Footrest promotes better sitting experience
  • 18 Gauge Steel Frame Powder Coated Frame Finish
  • Floor Protector Plastic Glides
  • Multi-use: kitchen dining chair, restaurant chair, side chair, café chair, bistro chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.