Shop FLASH FURNITURE
See all product information
Create Account
Barstool, Slat Back, Mah Wood, Blk Vinyl
- Mfr # XU-DG-W0108BBAR-MAH-BLKV-GG
- Zoro # G3645168
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Color
Black Vinyl Seat/Mahogany Wood Frame
Finish
Mahogany Wood
Material
Wood, Foam
Backrest
Slat Back
Frame Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-W0108BBAR-MAH-BLKV-GG
- Zoro #
- G3645168
- UPC #
- 847254083782
- Country of Origin
- China
- Color
- Black Vinyl Seat/Mahogany Wood Frame
- Finish
- Mahogany Wood
- Material
- Wood, Foam
- Backrest
- Slat Back
- Frame Material
- Wood
- Item
- Barstool,Slat Back,Mah Wood,Blk Vinyl
- Caster Type
- Plastic Glides
- Seat Material
- Vinyl
- Weight Capacity
- 800 lb.
Dimensions
- Seat Height Range
- 31-1/2"
Description
Barstool,Slat Back,Mah Wood,Blk Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.