Barstool, Slat Back, Silver w/Black Seat
Mfr # XU-DG-60402-BAR-BLKV-GG
Zoro # G3645028
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Color
Black Vinyl Seat/Silver Frame
Frame Material
Metal
Material
Metal, Foam, Steel
Backrest
Slat Back
Seat Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG-60402-BAR-BLKV-GG
Zoro #
G3645028
UPC #
847254084307
Country of Origin
China
Dimensions
Seat Height Range
29"
Details
Color
Black Vinyl Seat/Silver Frame
Frame Material
Metal
Material
Metal, Foam, Steel
Backrest
Slat Back
Seat Material
Vinyl
Item
Barstool,Slat Back,Silver w/Black Seat
Caster Type
Plastic Glides
Finish
Powder-Coated
Weight Capacity
500 lb.
Description
Barstool,Slat Back,Silver w/Black Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.