Barstool, Slat Back, Silver w/Cherry Seat
Mfr # XU-DG-60402-BAR-CHYW-GG
Zoro # G3645000
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Metal
Finish
Powder-Coated
Color
Cherry Wood Seat/Silver Frame
Seat Height Range
27-1/8"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-DG-60402-BAR-CHYW-GG
Zoro #
G3645000
UPC #
889142002017
Country of Origin
China
Dimensions
Seat Height Range
27-1/8"
Details
Item
Barstool,Slat Back,Silver w/Cherry Seat
Frame Material
Metal
Finish
Powder-Coated
Color
Cherry Wood Seat/Silver Frame
Material
Steel
Caster Type
Plastic Glides
Backrest
Slat Back
Seat Material
Wood
Weight Capacity
500 lb.
Description
Barstool,Slat Back,Silver w/Cherry Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.