Barstool, Slat Back, Silver w/Walnut Seat
Mfr # XU-DG-60402-BAR-WALW-GG
Zoro # G3645019
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Walnut Wood Seat/Silver Frame
Caster Type
Plastic Glides
Backrest
Slat Back
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG-60402-BAR-WALW-GG
Zoro #
G3645019
UPC #
889142002031
Country of Origin
China
Dimensions
Seat Height Range
27-1/8"
Details
Material
Steel
Color
Walnut Wood Seat/Silver Frame
Caster Type
Plastic Glides
Backrest
Slat Back
Frame Material
Metal
Finish
Powder-Coated
Seat Material
Wood
Item
Barstool,Slat Back,Silver w/Walnut Seat
Weight Capacity
500 lb.
Description
Barstool,Slat Back,Silver w/Walnut Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.