This item is Discontinued.

Flash Furniture Barstool, Tufted, White Vinyl SD-SDR-2510-WH-GG

Barstool, Tufted, White Vinyl (Discontinued)

  • Mfr # SD-SDR-2510-WH-GG
  • Zoro # G3645877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-SDR-2510-WH-GG
Zoro #
G3645877
UPC #
889142047773
Country of Origin
China

Dimensions

Seat Height Range
25" to 33"

Details

Color
White, Gray
Material
Plastic, Chrome, Foam
Frame Material
Metal
Backrest
Tufted
Seat Material
Vinyl
Item
Barstool,Tufted,White Vinyl

Description

Barstool,Tufted,White Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.