Barstool with Walnut Wood Seat and Boomerang Back

  • Mfr # XU-DG6V6B-WAL-GG

  • Zoro # G005668349


product price:  $159.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
43.125
Overall Width
16.25
Overall Length
18.75
Finish
Black Powder Coat
Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-DG6V6B-WAL-GG
Zoro #
G005668349
UPC #
840196378367
Country of Origin
China

Dimensions

Overall Height
43.125
Overall Width
16.25
Overall Length
18.75

Details

Color
Walnut
Finish
Black Powder Coat
Capacity
500
Material
Plywood, PVC, Steel

Description

Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, these barstools offer solid wood seats and boomerang backrests atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes and a damp cloth is all that is required for easy cleanup. Available in dining height, in 2 finishes, and in sets of 2, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.