Bean Bag Chair, 30 in W 30" L 18" H

  • Mfr # DG-BEAN-SMALL-DOT-GRN-GG

  • Zoro # G3618050


product price:  $85.45
/ea
Free Shipping & Returns

Key Features

Overall Height
18"
Overall Width
30 in
Overall Depth
30"
Color
Green Dot
Office Chair Style
Bean Bag Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG-BEAN-SMALL-DOT-GRN-GG
Zoro #
G3618050
UPC #
847254067157
Country of Origin
China

Dimensions

Overall Height
18"
Overall Width
30 in
Overall Depth
30"
Height
18"
Width
30"

Details

Item
Bean Bag Chair
Color
Green Dot
Office Chair Style
Bean Bag Chair
Features
Machine Washable Cover, Removable Cover, Lightweight, Portable
Material
Twill; Seat: Fabric
Style
Bean Bag Chair
Cleaning Method
Damp Cloth

Description

Green Dot Bean Bag Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.