Shop FLASH FURNITURE
See all product information
Create Account
Charlestown Adirondack Chair, Blue Wood, Blue Seat, Wood Back, 29.5 W 35 H
- Mfr # JJ-C14501-BLU-GG
- Zoro # G8507237
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Blue
Seat Material
Polystyrene, Stainless Steel
Overall Height
35
Overall Width
29.5
Back Color
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JJ-C14501-BLU-GG
- Zoro #
- G8507237
- UPC #
- 889142409922
- Country of Origin
- China
Dimensions
- Overall Height
- 35
- Overall Width
- 29.5
- Length
- 33.5
Details
- Item
- Charlestown Adirondack Chair, Blue Wood
- Seat Color
- Blue
- Seat Material
- Polystyrene, Stainless Steel
- Back Color
- Wood
- Color
- Blue
- Weight Capacity
- 350
- Style
- Adirondack Chair
Description
Charlestown Adirondack Chair, Blue Wood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.