Beige 2x3 Nautical Olefin Indoor Area Rug

  • Mfr # ACD-RGZ8758-23-BG-GG

  • Zoro # G703676813


product price:  $43.99
/ea

Key Features

Size
2 ft x 3 ft 2-6/16 in
Color
Beige
Material
Olefin, Polypropylene
Overall Height
0.5
Overall Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACD-RGZ8758-23-BG-GG
Zoro #
G703676813
UPC #
840196360478
Country of Origin
Türkiye

Dimensions

Size
2 ft x 3 ft 2-6/16 in
Overall Height
0.5
Overall Width
24
Overall Length
38.4

Details

Color
Beige
Material
Olefin, Polypropylene
Weight
2

Description

Whether you live near the coast or just love the look of nautical decor, this well woven area rug will be a perfect choice. Casual styling paired with neutral tones will give any room a refreshed look. This area rug is an easy addition to living room, bedroom, or entryway floors and will also look great in your sun room. Thoughtfully crafted, this plush area rug is ideal for busy households with kids and pets. The long-lasting olefin fibers are non-shedding, colorfast, and resist water and stains. The eco-friendly jute backing promotes air flow and gives this rug structural integrity. Although it's built tough, this rug is ultra-soft and touch friendly. Maintain the appearance of your new rug with regular vacuuming without the roller brush. Stains can be spot cleaned with a solution of water and mild detergent.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.