This item is Discontinued.

Flash Furniture Beige 2x3 Nautical Seaside Indoor Area Rug ACD-RGZ8751-23-BG-GG

Beige 2x3 Nautical Seaside Indoor Area Rug (Discontinued)

  • Mfr # ACD-RGZ8751-23-BG-GG
  • Zoro # G303676800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACD-RGZ8751-23-BG-GG
Zoro #
G303676800
UPC #
840196360447
Country of Origin
Türkiye

Dimensions

Overall Height
0.5
Overall Width
24
Overall Length
38.4

Details

Color
Beige
Material
Olefin, Polypropylene
Weight
2

Description

Harken back to the days of long-voyaging sailors and trips to the shore with this nautical area rug. This plush area rug is an easy addition to living room, bedroom, or entryway floors. Refresh the look of your decor while adding depth and warmth to any room. Thoughtfully crafted, this plush area rug is ideal for busy households with kids and pets. The long-lasting olefin fibers are non-shedding, colorfast, and resist water and stains. The eco-friendly jute backing promotes air flow and gives this rug structural integrity. Although it's built tough, this rug is ultra-soft and touch friendly. Maintain the appearance of your new rug with regular vacuuming without the roller brush. Stains can be spot cleaned with a solution of water and mild detergent.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.