
Beverly 18in. Round Restaurant Indoor/Outdoor Table Base with 3in. Dia. Table Height Column, Silver
Mfr # XU-TR18-SLV-GG
Zoro # G316181889
product price:Â $95.55
/ea
Free Shipping & Returns
Key Features
Width
18 in
Color
Silver
Length
18 in
Load Capacity
500 lbs
Material
Cast Iron, Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XU-TR18-SLV-GG
Zoro #
G316181889
UPC #
196861196492
Country of Origin
China
Dimensions
Width
18 in
Length
18 in
Details
Color
Silver
Load Capacity
500 lbs
Material
Cast Iron, Iron
Description
Get the look you want in your restaurant, break room or cafeteria with table bases and coordinating table tops. This table height base features cast iron construction designed for commercial use so you can be assured it will withstand the daily rigors in the hospitality industry. The silver powder coated finish of the base easily matches any bar or restaurant decor. Whether you are just starting your business or upgrading your furniture, invest wisely with this table base designed to withstand years of heavy use.
- Restaurant Table Base
- Round Base Configuration
- Cast Iron Construction
- Easy 2-Piece Assembly with Single Bolt
- Top Plate Pre-Welded to Column
- Top Plate Size: 9.375" Wide x 13.25" Diagonally
- Silver Powder Coated Finish
- Screw-in Adjustable Floor Glides
- Designed for Commercial Use
- Recommended for 24" x 30" Round and Square Table Tops
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.