
Black 3 x 10 Southwestern Style Patterned Area Rug (Discontinued)
- Mfr # NR-RG211-310-BK-GG
- Zoro # G404241730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NR-RG211-310-BK-GG
Zoro #
G404241730
UPC #
840196360690
Country of Origin
Türkiye
Dimensions
Size
2 ft 7-3/16 in x 10 ft
Pile Height
0.5
Length (In.)
120
Width (In.)
31.2
Overall Length
120
Overall Width
31.2
Overall Height
0.5
Details
Color
Black
Material
Olefin, Polypropylene
Weight
9
Description
Add some rustic vibes anywhere in your home with this southwest inspired area rug. Simple but stylish, this versatile boho accent rug can instantly refresh any space. Warm up your hard flooring surfaces, reduce ambient noise, and give your room depth .. This low pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this contemporary area rug is stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.