Black Adjustable Chaise Lounger with Cupholder, 2PK

  • Mfr # 2-LE-HMP-2017-414-BK-GG

  • Zoro # G308439578


product price: $744.99
/pk 2, $372.50/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
35"
Overall Length
71.25"
Material
Plastic: Polyethylene (HDPE)
Capacity
350 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-LE-HMP-2017-414-BK-GG
Zoro #
G308439578
UPC #
196861019241
Country of Origin
China

Dimensions

Overall Width
35"
Overall Length
71.25"
Overall Height
34.75"

Details

Color
Black
Material
Plastic: Polyethylene (HDPE)
Capacity
350 lbs.
Residential/Commercial
Commercial

Description

Provide total comfort for guests and patrons in your commercial business and friends and family at home with this set of 2 all-weather Adirondack style adjustable lounge chairs with cupholders. Beautifully crafted to fit in any dcor, these outdoor lounge chairs are ideal for poolside and patio seating. The supportive back can be adjusted to 5 recline positions for custom comfort. The elongated seat cradles your lower extremities allowing your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, these patio chairs mimic the look of wood, but are stronger and don't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave these Adirondack style chairs out year round and great looks mean you can bring them into your sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of these fabulous Adirondack chairs with cupholders. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.