Black Leather Soft Reception Sofa w/Left and Right Side Charging Banks, 2 Outlets, 2USB, 1 USB-C

  • Mfr # BT-827U-3-BK-GG

  • Zoro # G816382878


product price:  $1,050.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
30 in
Width
70.25 in
Color
Black
Finish
Black Wood
Material
Foam, Leather/Faux Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-827U-3-BK-GG
Zoro #
G816382878
UPC #
196861199431
Country of Origin
China

Dimensions

Length
30 in
Width
70.25 in

Details

Color
Black
Finish
Black Wood
Material
Foam, Leather/Faux Leather
Capacity
300 lb

Description

Give your reception area an upgrade while providing clients and visitors a place to relax and recharge their devices with this reception chair with charging station. The modern appeal of this LeatherSoft upholstered chair will make a lasting visual impression while the cushioned back and seat along with flared arms creates a workday oasis. This chair features two AC outlets and USB ports as well as a USB-C port to accommodate most charging cords. Boasting hardwood frame construction and raised block feet, this long-lasting chair holds up to 300 lbs. static weight. Installation is quick and easy with the step-by-step instructions and included tools. Simply remove the power cord, wooden feet, and hardware from the zippered compartment beneath the chair then attach the feet and insert the plug into an outlet. Keep your new waiting room chair looking showroom new with a damp cloth and water-based cleaner.


  • Commercial Guest and Reception Sofa with Dual Charging Stations
  • Black LeatherSoft Upholstery with Double Line Stitching
  • Flared Armrests Relieve Neck and Shoulder Pressure
  • Plush Fixed Back and Seat Cushions
  • Right and Left Side AC/USB/USB-C Charging Ports
  • Hardwood Frame Construction for longevity
  • Black Wooden Raised Block Feet
  • Remove Hardware, Feet, and Power Cords from Zippered Compartment Beneath the Seat
  • Wipe Clean with a Damp Cloth and Water Based Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.