Black LeatherSoft Office Chair with Black Arms

  • Mfr # GO-21111B-BK-BK-GG

  • Zoro # G707710940


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Material
Foam, Leather/Faux Leather, Metal
Overall Width
26.25
Overall Length
26.25
Overall Height
40.5
Frame Finish
Black Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO-21111B-BK-BK-GG
Zoro #
G707710940
UPC #
196861025013
Country of Origin
China

Dimensions

Overall Width
26.25
Overall Length
26.25
Overall Height
40.5

Details

Color
Black/Black
Material
Foam, Leather/Faux Leather, Metal
Frame Finish
Black Metal
Weight Capacity
300

Description

High end style blends with cozy comfort in this midback elevated office chair making it the ideal seating solution for your home or office workspace Crafted from soft and durable LeatherSoft material, the design brings a sleek look to any space Designed for exceptional comfort and durability, this designer office chair features plush foam padding in the back and seat and curved arms that connect beneath the seat for stability A waterfall front seat edge removes pressure on your lower legs, to help improve circulation during long hours at your desk and this executive chair holds up to 300 lbs static weight Complete your custom fit with the pneumatic seat height adjustment lever and a tiltlock mechanism for a rocking and reclining motion Easily maneuver through a variety of tasks with the full 360degree swivel seat that is ideal for shifting between work surfaces When you need to reach things a little further away, let the smooth movement of the dual wheel casters get you there A black finish adorns the frame and arms of this office desk chair, creating a svelte, modern look Assembly happens in 10 minutes or less and maintenance is low key, requiring only a damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.