Shop FLASH FURNITURE
See all product information
Create Account
Taupe LeatherSoft Office Chair with Chrome Arms
- Mfr # GO-21111B-TAUPE-CHR-GG
- Zoro # G107710939
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40.5
Overall Width
26.25
Frame Finish
Chrome Metal
Weight Capacity
300
Overall Length
26.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GO-21111B-TAUPE-CHR-GG
- Zoro #
- G107710939
- UPC #
- 196861025051
- Country of Origin
- China
- Color
- Taupe, Chrome
- Frame Finish
- Chrome Metal
- Weight Capacity
- 300
- Material
- Foam, Leather/Faux Leather, Metal
Dimensions
- Overall Height
- 40.5
- Overall Width
- 26.25
- Overall Length
- 26.25
Description
High end style blends with cozy comfort in this midback elevated office chair making it the ideal seating solution for your home or office workspace Crafted from soft and durable LeatherSoft material, the design brings a sleek look to any space Designed for exceptional comfort and durability, this designer office chair features plush foam padding in the back and seat and curved arms that connect beneath the seat for stability A waterfall front seat edge removes pressure on your lower legs, to help improve circulation during long hours at your desk and this executive chair holds up to 300 lbs static weight Complete your custom fit with the pneumatic seat height adjustment lever and a tiltlock mechanism for a rocking and reclining motion Easily maneuver through a variety of tasks with the full 360degree swivel seat that is ideal for shifting between work surfaces When you need to reach things a little further away, let the smooth movement of the dual wheel casters get you there A brushed chrome finish adorns the frame and arms of this office desk chair, creating a svelte, modern look Assembly happens in 10 minutes or less and maintenance is low key, requiring only a damp cloth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.