This item is Discontinued.

Flash Furniture Black LeatherSoft Swivel Wing Chair and Ottoman Set ZB-WING-CH-OT-BK-LEA-GG

Black LeatherSoft Swivel Wing Chair and Ottoman Set (Discontinued)

  • Mfr # ZB-WING-CH-OT-BK-LEA-GG
  • Zoro # G3942538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB-WING-CH-OT-BK-LEA-GG
Zoro #
G3942538
UPC #
889142922452
Country of Origin
China

Details

Color
Black LeatherSoft
Style
Guest Chair

Description

If you've ever seen a chair that looks so comfortable you just want to sit down and wrap yourself in it, you're going love this wing chair and ottoman set. This accent wing back chair and ottoman boast stylish black LeatherSoft upholstery that adapts to any decor. Horizontal stitching gives texture and depth to this side chair while the winged sides and CAL 117 fire retardant foam padded seat and back cradle your body and allow you to lounge in comfort. LeatherSoft is leather and polyurethane for added Softness and Durability. Crafted with a lightweight aluminum frame, this side chair is easy to move but will hold up to 500 pounds as does the fiberglass shell of the ottoman to accommodate most users. 360 degree swivel lets you easily converse with guests and allows you to reach multiple work surfaces without strain. The wing ottoman provides extra seating for overflow guests or a great place to rest your feet. Easily remove spills from this leather accent chair and ottoman set with a solvent based cleaner, no water needed, to keep it looking new. Plastic protector floor glides will protect your flooring from damage and ensure smooth gliding. Both pieces assemble in 10 minutes or less for quick and easy setup. This wing back chair and footstool provide you with a comfy place to land at the end of a long day and will be a good addition to your living room, bedroom, family room, or work space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.