Zoro Homepage

Black Mesh Sled Base Side Reception Chai

  • Mfr # BL-ZP-8805C-GG

  • Zoro # G9364212


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Mesh
Back Color
Black
Back Material
Mesh
Color
Black Mesh
Office Chair Style
Side Reception Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-ZP-8805C-GG
Zoro #
G9364212
UPC #
889142669937
Country of Origin
China

Details

Item
Black Mesh Sled Base Side Reception Chai
Seat Material
Mesh
Back Color
Black
Back Material
Mesh
Color
Black Mesh
Office Chair Style
Side Reception Chair
Style
Reception Chair

Description

Black Mesh Sled Base Side Reception Chai

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.