Black Metal Folding Chair, PK4
Mfr # DPI903F-BLKBLK-4
Zoro # G9019779
product price: $183.99
Free Shipping & Returns
Key Features
Style
Folding Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPI903F-BLKBLK-4
Zoro #
G9019779
UPC #
841201109105
Country of Origin
China
Details
Color
Black Fabric/Black Frame
Style
Folding Chair
Description
These durable black padded folding chairs provide a comfortable seating option that's simple to store and easy to transport. Each black fabric padded folding chair features a sturdy 7/8-in. round, 18 gauge steel construction with a 1-in. padded seat and 3/4-in. padded back. These metal folding chairs include a triple riveted U-brace design and are double hinged on each side for added strength and durability. Each fabric padded metal folding chair meets Fire Retardant standard CA117, providing peace of mind while helping meet regulations. With non-marring glides, these metal folding chairs for sale from Classroom Essentials Online are well suited for many seating needs where comfort and portability are top priority.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.