Shop FLASH FURNITURE
See all product information
Create Account
Black Metal Set, 30RD
- Mfr # CH-51090TH-2-18VRT-BK-GG
- Zoro # G3606360
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Width
Table: 30"; Chair: 15-1/2"
Frame Material
Metal
Series
Industrial
Weight Capacity
500 lb.
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-51090TH-2-18VRT-BK-GG
- Zoro #
- G3606360
- UPC #
- 889142081180
- Country of Origin
- China
- Item
- Table and Chair Set
- Frame Material
- Metal
- Series
- Industrial
- Weight Capacity
- 500 lb.
- Color
- Black
- Back Color
- Black
- Backrest
- Vertical Slat Back
- Material
- Back, Seat, Table Top: Metal; Glide: Rubber
Dimensions
- Width
- Table: 30"; Chair: 15-1/2"
- Overall Depth
- 30"
- Overall Height
- 29-1/2"
Description
Black Metal Set,30RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.